Shop All Manifold Gauge Sets
Perfectpitch
HVAC R12 R22 R502 A-C Diagnostic Manifold Gauge Kit 60 in. Charging Hose; Multicolor
Mfr # PE1587498
Zoro # G504161778
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE1587498
- Zoro # G504161778
- UPC # 780997720432
- Country of Origin China
- Category Manifold Gauge Sets
Description
Features
- R12, R22 & R502 manifold gauges A/C tester refrigerant gas service diagnostic
- Complete diagnostic and service gauge set for use on air conditioning systems
- Refrigerant charging hose 2500psi burst 500psi
- 10 amps high rate charging
- Measures in celsius
- Connect fittings with high pressure safety valve
- 1x Dual Gauge Manifold with Built-in Sight Glass
- 3x 60'' Charging Hoses (Red, Yellow & Blue)
- Color: Multicolor
- Temperature Scale: Celsius
- Max Working Pressure: 500PSI
- Burst Pressure: 2500PSI
- Hose Length: 60"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Hot Surface igniter, LP/NG, 120, 4 1/2 in L., Silicon Carbide (41-409)
- AIR HANDLER Synthetic Pocket Air Filter, 20x20x15", MERV 13 (2JVD8)
- BASO Safety Pilot Valve, 1 in. (H15FA-1)
- TEMPCO Silicone Rubber Enclosure Heater, 120V (EHR00029)
- DAYTON Manifold Gauge Set, 2 Valve, 3 Hoses (4PDF7)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49987)
- JB INDUSTRIES Mechanical Manifold Gauge Set, 3 Valves (22733)
- TESTO 557s Smart Vacuum Kit with hoses - Smart digital Manifold (0564 5572 01)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49983)
- YELLOW JACKET BRUTE 22/404A/410A HAV-60 (46022)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-25515)
- Perfectpitch Manifold Gauge Sets