Hanging Team Helmet Bag; Black
Mfr # PE197523
Zoro # G204028418
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE197523
- Zoro # G204028418
- UPC # 652513285513
- Country of Origin China
- Category Baseball & Softball Equipment
Description
The Hanging Team Helmet Bag is a helpful organization tool for any baseball team or recreational league. This hanging bag attaches to a chain link fence and can hold up to twelve helmets. When the game is over, the bag rolls up with nylon straps and features a convenient carrying handle.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Holds 12 helmets
- Mounts on any chain link fence
- Made of good nylon
- Rolls up for easy storage
- Nylon straps and carrying handle
- Color: Black
- Size: 54" x 43"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GL ENTERPRISES Style 1-3 Spreaders - 4in, 3PK (1101)
- HARDWARE ESSENTIALS STRAP GATE HINGE 14 IN ZINC PLATED (851919)
- MARTHA STEWART Japanese Artisanal Stainless Steel Hori (MTS-JHHK1)
- YARDGARD Welded Wire Fence, 14 ga., 36"X100 ft. (308311B)
- PERFECTPITCH Lacrosse Equipment Bag, Red (PE2543113)
- PERFECTPITCH 25 lbs Dry Line Marker, Gray (PE3353275)
- SSN Athletic Connection 4 kg Multi-Level Indoor Shot Put (6048XXXX)
- SSN Collegiate L-Screen Net with Hood (1378703)
- DIAMOND 9 in. DOL-A NFHS & NOCSAE High School Baseball (1453926)
- BATTER UP IND Batter Up Ind PD-700-PM Baseball Pitching Mound (PD-700-PM)
- EVERRICH INDUSTRIES Baseball Counter-Right Hand, (EV122645)
- Perfectpitch Sporting Goods