Football Kicking Screen; Blue & White
Mfr # PE213337
Zoro # G904004866
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE213337
- Zoro # G904004866
- UPC # 652513285902
- Country of Origin China
- Category Football Equipment
Description
Practice your football kicking skills with the Football Kicking Screen. Made of 1.5" powder coated steel tubing with blue nylon sleeves, this kicking screen features an extra deep 30-ply mesh pocket net. Easy push pin assembly makes set up a breeze!
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- 1.5" powder-coated steel tubing
- Extra deep 30 ply x 1.75" mesh pocket PE netting
- Blue nylon sleeves
- Easy push pin assembly
- Color: Blue & White
- Dimension: 87" x 44" x 44"
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Reusable Ice Sheet, 19" x 15 1/2" x 1/4" (25079)
- WESTWARD Tamper, Steel, 10in.L x 10in.W, Rubber Grip (38ZD97)
- RV DESIGNER RV Designer H697 Hehr Window Latch - Double Pane (H697)
- DICOR Dicor DCRRP-FRC-1 1 gal Fiberglass RV Roof Coating (DCRRP-FRC-1)
- HEDSTROM Football Wowza Asst (54-6804FDHEB)
- LOGO BRANDS Dallas Cowboys Micro Plush Football (609-93MCS-1)
- CASEYS Philadelphia Eagles Magnet Team Tackler (194607159)
- LOGO BRANDS LSU Pinwheel Logo Junior Size Rubber Football (162-93JR-2)
- LOGO BRANDS Detroit Lions Pinwheel Logo Junior-Size Rubber Football (611-93JR-2)
- CHAMPION SPORTS Champion Sports WF21 2 lbs Official Size Football Trainer; Red & Yellow (WF21)
- LOGO BRANDS Chicago Bears Pinwheel Logo Junior-Size Rubber Football (606-93JR-2)
- Perfectpitch Football Equipment