Elite Soccer Ball; White & Black - Size 4
Mfr # PE623056
Zoro # G403885270
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE623056
- Zoro # G403885270
- UPC # 652513284974
- Country of Origin China
- Category Soccer Equipment
Description
offers a wide variety of premium indoor and outdoor soccer balls that will fit the requirements of your league, age group and skill level. Use these balls as game balls or simply to practice like the pros. The Elite Soccer Ball is an NFHS stamped official size and weight game ball. This soccer ball features a deluxe synthetic leather cover made of 32 hand sewn panels, with foam backing for added softness. The 2-ply butyl bladder delivers high air retention. If you want a soccer ball that delivers an excellent combination of power, feel and reliability, the Elite Soccer Ball is the natural choice!
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Official size and weight
- Deluxe TZU synthetic leather
- Foam backed panels
- 2-Ply butyl bladder
- Hand sewn
- 32 panel
- Color: White & Black
- Diameter: 8.25"
- Size: Size 4
- Weight: 1.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMBER JACK Log Catcher Small 19.7X18.5In (YTL-015-431)
- BAYER Maxforce FC Roach Kill Gel Bait (30g) (79388551)
- STENS Silver Streak Edge Trimmer Line Fits .080 1 Lb. Donut 380-821 (380-821)
- SHAX BY ERGODYNE Blue Lightweight Work Umbrella Stand Kit (6199)
- PERFECTPITCH Soccer Tennis Net; Blue (PE51507)
- CHAMPION SPORTS Viper Soccer Ball, Blue/Black/White, Size 5 (VIPER5)
- FRANKLIN SPORTS Franklin Sports 247393 36 in. Soccer Goal Set (247393)
- ALUMAGOAL Soccer Net - 8 x 24 x 5 x 10 ft. (SN383PROY)
- CHAMPION SPORTS Viper Soccer Ball, Red/Black/White, Size 4 (VIPER4)
- CHAMPION SPORTS Easy Fold Soccer Goal, 8x6x6ft, Steel Frame (SG86)
- FRANKLIN SPORTS Franklin Sports 6350 No.3 Soccer Ball (834836)
- Perfectpitch Soccer Equipment