Double-Sided Lacrosse & Multi Sport Training Rebounder
Mfr # PE22056
Zoro # G204149830
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE22056
- Zoro # G204149830
- UPC # 657248071547
- Country of Origin China
- Category Outdoor Lawn Games
Description
The Double-Sided Lacrosse and Multi-Sport Training Rebounder is versatile and is ideal for coaches who want to put their lacrosse players through passing or shooting drills. The rebounder is equipped with a sturdy Y-frame that adjusts to several angles. It's easy to set up the net at the preferred angle and fire away, or put a player on either side of the net to maximize efficiency. The rebounder's nylon surface area can also be used for such sports as softball or baseball, and is is an excellent training device for all skill levels.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Sturdy steel frame
- Adjustable Y-frame construction
- Multiple angle & double sided use
- Size: 60" x 36"
- Weight: 24.91 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR DynaTrap XL Indoor and Outdoor Flying Insect Trap 1 acre (DT2000XLP)
- WECHEM Zapper Wasp and Hornet Spray, PK12 (A296)
- GO-GO Clear Twinkling Star Icicle Christmas Lights - White Wire, Set of 10 (GO1767658)
- JED POOL TOOLS Vacuum Hose, Plastic, Blue, 50 ft. L (60-250D-50)
- MONOPRICE Pure Outdoor by Giant Tumbling Tower (37884)
- CHAMPION SPORTS Champion Sports HAL12 Hoop Agility Ladder; Multicolor (HAL12)
- BOUNTY HUNTER Static Operation Pinpointer (PINPOINTER)
- PENN Hi Altitude Tennis Balls (521401)
- CHAMPION SPORTS Tug of War Rope, Blue, 100ft, Looped (TWR100)
- MKF COLLECTION BY MIA K. FARROW Camo Skull Ebony Theme Cornhole Set with Bags - 8 x 24 x 48 in. (107-CamoSkull)
- CHAMPION SPORTS Tournament Tennis Net, 42ft, 3.6mm (T200)
- Perfectpitch Outdoor Lawn Games