Deluxe Pro Hockey Goal
Mfr # PE724300
Zoro # G704150305
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE724300
- Zoro # G704150305
- UPC # 657248422462
- Country of Origin China
- Category Outdoor Lawn Games
Description
One of the most durable pro goals on the market, the features an incredibly sturdy 2" 16-gauge heavy duty galvanized steel frame that resists rusting. A pro-style top and rounded back bar gives this net a classic look. It has an easy to assemble design that's great for use on both the street and on the ice. Measuring 72" wide, this hockey goal is full regulation size. The durable hockey net has been weather treated to help it endure regular exposure to the elements. Easy to assemble, it can be used for official games on the ice and casual play on the street.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- 2" 16-gauge heavy duty galvanized steel frame
- 5 mm weather treated net
- Pro-style top
- Rounded back bar
- Easy assembly
- Perfect for street and ice hockey
- Dimension: 72" L x 48" W x 36" H
- Weight: 55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Flange Lock Screw (5034531)
- JACKS Jacks 752 Sponge - 9 x 6 x 2 in. (752)
- JACTO Jacto Sprayer Replacement Washer and Clip Hardware Set (1198800)
- A & I PRODUCTS Hitch Pin, Machined, 1 1/8" x 6 1/4 8" x5" x1" (A-HPL110)
- ENGINUITY Enginuity 2012314 Rain Barrel Spigot Kit (172725)
- CHAMPION SPORTS Physical Ed Kit, w/7Balls, 14 JmpRops, PK21 (UPGSET2)
- ST PIERRE St Pierre RS1 Royal Horseshoe Pair (RS1)
- SSN Pro Shuffleboard Set (MSSHBSET)
- STOVETOP EXTENDER Stovetop Extender SE23BL 23 Inch Stovetop Extender - Black (SE23BL)
- CHAMPION SPORTS BowlIng, 10 Pins/1 Ball (BPSET)
- CHAMPION SPORTS Pro Ladder Golf Game Set (LGSTPRO)
- Perfectpitch Outdoor Lawn Games