Chrome Power Upgrade Antenna for 1965-1972 Buick Riviera GS
Mfr # PE1348923
Zoro # G704016731
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE1348923
- Zoro # G704016731
- UPC # 797410852724
- Country of Origin China
- Category Antennas
Description
The engineering team at Autoloc Power and Accessories has specifically designed this kit for use on 1965-1972 Buick Riviera GS. This kit includes all the pieces needed to upgrade your ride to a modern power antenna system resulting in cleaner looks along with the added benefit of better sound. The exclusive design of the shielded cable helps remove unwanted sounds by absorbing background noise. This items powerful motor and compact & durable design outperforms all other products on the market today making it the ideal choice of the professionals.
This item is Ideal for use in more customized options like Shaved or Frenched Power antenna installations. Stop guessing on what you need, and get the right kit for your ride every time with Autoloc's Chrome Power antenna kit. This kit is designed for fitment on North American 1965-1972 Buick Riviera GS only.
Compatibility- 1965-1972 Buick Riviera GS
- Power: 12V
- Grommet Size: 5/8 in. Dia.
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR U Shaped Cushion with Gel (GY1238)
- SURE SHOT Complete Assemblies, Model B, PK6 (B51)
- A & I PRODUCTS Band, Brake 8" x5" x2" (A-70276965)
- FLOJET Pump, Washdown, 12 Vdc (04325143S)
- AS SEEN ON TV INDOOR ANTENNA BLACK 1PK (CTV-MINI)
- WEBOOST Drive Reach In-Vehicle Antenna with SMB Connector (314419)
- ROADPRO Platinum Series Single Mirror Mount, 4ft. (RPPS-14KB)
- WILSON ANTENNAS Coax Cable, FME Connector, Copper, 18 ft. L (305818FME)
- ROADPRO Heavy-Duty Aluminum Mirror Mount, w/SO-23 (RP545)
- TERK Omnidirectional Indoor FM Antenna (FM+)
- FRANCIS Antenna, Pre-tuned, 54inH, Black, Fiberglass (300-CB25B)
- Perfectpitch Antennas