Baseball Size Foam Covered Bat; Red
Mfr # PE22074
Zoro # G603739274
Product Information
- Brand Perfectpitch
- MFR # PE22074
- Zoro # G603739274
- UPC # 657248071721
- Country of Origin China
- Category Baseball & Softball Equipment
Description
The 24" Baseball Size Foam Covered Bat features a tough foam cover over a durable core. The soft coating is safe for all ages! This standard baseball sized bat has a thicker barrel and grip, and is a safe, fun way to practice and play. Each bat includes a soft foam ball.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- 24" Regular size
- Foam covered soft bat
- Thicker barrel and grip
- Includes ball
- Color: Red
- Length: 24"
- Weight: 0.88 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 24 ft x 36 ft Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (CT-702-24X36)
- HYDROFARM Dirt Pot Flexible Portable Planter, Tan, (HGDBT65H)
- TRUE TEMPER Jackson® 4003700 Professional Tools 5/8" X 75' Pro-flow Heavy Duty Professional Garden Hose (4003700)
- JACKS IMPORTS Fleece Bareback Pad NAVY (3443-NV)
- PERFECTPITCH 25 lbs Dry Line Marker, Gray (PE3353275)
- PERFECTPITCH Lacrosse Equipment Bag, Red (PE2543113)
- HEATER Combo Baseball And Softball Pitching Machine with Bonus Ball Feeder (HE302529)
- CHAMPION SPORTS BaseBall, Batting Tee Trainer, Adjustable (92)
- SSG - BSN GROUND SLEEVES FOR 3.5 X 36in. Baseball-Softball Field Equipment (1255287)
- CENTURY Century 2138-010215 Premium Sport Bag - Black; Large (2138-010215)
- CHAMPION SPORTS Champion Sports ZSCREEN 5 x 7 ft. Pitching Z Screen (ZSCREEN)
- Perfectpitch Sporting Goods