Shop All Firestarters and Lighters
Perfectpitch
Ares Quad Flame Torch Lighter - Silver
Mfr # PE702232
Zoro # G703793664
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE702232
- Zoro # G703793664
- UPC # 723902473337
- Country of Origin China
- Category Firestarters and Lighters
Description
Features
- Four jet wind-resistant flame; single action ignition
- Plastic grooves on switch for better grip; locking action switch
- Butane refillable lighter with adjustable flame height
- Built-in coils to change the color of the flame
- Finish: Black and Chrome Accent
- Material: Plastic and Silver
- Thickness: 1.125 in.
- Size: 4.875 x 3.125 in.
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGG 23 in. Ice Scraper/Snowbrush (SC5391)
- KOHLER Sleeve/Washer Assy (74674)
- FABRICATION ENTERPRISES CanDo® Half-Round PE Foam Roller, 36"L, 4" Dia., White (30-2112)
- REMCO #4 Not Applicable Industrial Square Point Shovel, Plastic Blade, 28 in L Black Polypropylene Handle (6985SS)
- ZIPPO Flower Power Design Street Chrome Pocklet Lighter (48579)
- ZIPPO Replica Pocket Lighter, Brushed Chrome (1941)
- DURAFLAME QUICK START 02453 Firelighter (4053)
- ZIPPO Laser 360 Degrees Tattoo Theme Design High Polish Teal Pocket Lighter (48410)
- ZIPPO Typhoon Match Kit (ZI599965)
- ZIPPO OD Green Tactical Pouch and Black Crackle Lighter Gift Set (49400)
- PYLE Flameless E-Lighter With Car Charger, PEL66 (PEL66)
- Perfectpitch Firestarters and Lighters