Agility Cross; Multicolor
Mfr # PE51510
Zoro # G304150019
Product Information
- Brand Perfectpitch
- MFR # PE51510
- Zoro # G304150019
- UPC # 654204120516
- Country of Origin China
- Category Sports Equipment
Description
Practice jumping, running, and foot speed patterns with the Agility Cross. The cross shape formation provides unlimited making it a unique, versatile training tool. Suitable for all age levels, this agility cross is constructed of soft, flat plastic, and folds and stores in a handy carrying bag.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Cross shape formation
- Suitable for all age levels
- Constructed of soft flat plastic
- Fold up and store in carrying bag
- Color: Scarlet, Yellow, Green & Royal Blue
- Dimension: 20" x 2" x 2"
- Weight: 0.67 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Lever-Deck Height (732-04418C)
- A.R. NORTH AMERICA Washer, Copper (AR1940580)
- TOUGH GUY Cigarette Receptacle, 1/4 gal., Silver (12V180)
- YARD TUFF Straight Line Acreage Rake 55" (ACR-600T)
- PERFECTPITCH 21 x 2.5 ft. 12-Ply Badminton Net; Black & White (PE724998)
- SCHIEK SPORTS Ultimate Wrist Supports (S1100WS)
- CHAMPION SPORTS High Visibility Poly Cone, 9in, Orange, PK12 (TC9)
- CHAMPION SPORTS Licorice 7ft Speed Rope, PK12 (SPR7)
- CHAMPION SPORTS Triple Flag Football Set, Youth Size, Yellow, 25" - 31", PK12 (TFFYYL)
- VOIT 8.25 in. Special Tuff Balls, Yellow (44016XXX)
- CENTURY Century 141002P-910213 Drive Training Glove - Red & Black; Medium (141002P-910213)
- Perfectpitch Sports Equipment