Adult Baseball & Softball Uniform Belt; Cardinal
Mfr # PE753624
Zoro # G903738595
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE753624
- Zoro # G903738595
- UPC # 657248422356
- Country of Origin China
- Category Baseball & Softball Equipment
Description
The Uniform Belt adds just the right finishing touch to any baseball uniform! These adjustable adult size belts are made of durable elastic with a full-grain leather tab. Choose your uniform color from a variety of choices.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Full grain leather tabs
- 1.5" wide
- Sized ranging from 22"-46"
- Color: Cardinal
- Dimension: 7" x 2" x 1"
- Size: Adult
- Weight: 0.21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON 16-tine Bow Rake with 60"L Hardwood Handle (42357)
- RAPALA X-Rap® Magnum® Xtreme 6-1/4 HD Wahoo UV (XRMAGXT160HDWHU)
- TRUCLOSE Adjustable Spring Hinge, Full Surface, PR (TCHD2S3BT)
- ILC Replacement For Boostmobile Scp-38Lbps Battery (SCP-38LBPS)
- PERFECTPITCH 25 lbs Dry Line Marker, Gray (PE3353275)
- PERFECTPITCH Lacrosse Equipment Bag, Red (PE2543113)
- RAWLINGS Hockey Style Design Catchers Helmet, Scarlet (1383964)
- TOPPS 2010 Team Set - Kansas City Royals (TO461490)
- SSN Athletic Connection 4 kg Multi-Level Indoor Shot Put (6048XXXX)
- CHAMPION SPORTS Champion Sports DB1001NY Deluxe Team Equipment Bag; Navy (DB1001NY)
- TRIGON SPORTS Champion Sports 30' x 10' Multi-Sport Backstop Net (MSBN)
- Perfectpitch Baseball & Softball Equipment