Shop All Pool Filters
Perfectpitch
7CH-322 CH Series 32 Sq. Ft. Bottom Replacement Filter Cartridge
Mfr # PE950954
Zoro # G304050586
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE950954
- Zoro # G304050586
- UPC # 727272127708
- Country of Origin China
- Category Pool Filters
Description
Unicel Cartridges are the finest replacement elements you can buy for your pool or spa. The Unicel cartridge material meets or exceeds the original cartridges that the filter for your pool or spa came installed with. The heavy-duty polyester makes the Unicel cartridge capable of lasting longer than cheaper alternatives.
Features- Heavy-duty polyester material
- More cartridge pleats mean improved filtering capacity
- Built to the highest possible quality
- 32 sq. ft. top load - Coleman Spas, Artesian Spas
- Outside Diameter - 7 in.
- Length - 8 in.
- Top Inside Diameter - 2 in.
- Semi-Circular Top Handle MPT Bottom
- Dimension - 7.5 L x 7.5 W x 10.75 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD BARRIER Eagle Eye Deterrent, 8-1/2" L, Gold (ee-1wg)
- HUNTER VALVE ANTI-SIPHN 1"" (PGV101ASV)
- ZORO SELECT 11 ft 4 in x 23 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX7)
- MAURITZON 9 ft 5 in x 11 ft 5 in Standard Duty 5 Mil Tarp, Multi, Vinyl, Tear Resistant, UV Resistant (MBT-12-99-1012)
- PERFECTPITCH Champlain Plastics Cl580 Replacement Filter Cartridge, 145 sq. ft. (PE1508156)
- PERFECTPITCH Champlain Plastics Energy Filter O-Ring Kit (PE1692210)
- PERFECTPITCH 37 sq. ft. Rectangular DE Grid for Sta-Rite System 3 DE Filter Set (PE2634806)
- APC Apc FC-3850 Pool And Spa Filter Cartridge; 10 Square ft. (APCC7008)
- APC APC O-484 Sta-Rite System 2 Filter Tank O-Ring (APCO2310)
- ZORO APPROVED SUPPLIER Hayward Star Clear C1750 Replacement Pool Filter Compatible Cartridge PA175/C-8417/FC-1294 (WP.HAY1294)
- WATERWAY PLASTICS 26 in. Sand Filter to Pump Union Hose Assembly (550-1831)
- Perfectpitch Pool Filters