7 in. Soft Sport Basketball; Red & White & Royal
Mfr # PE889641
Zoro # G303738812
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE889641
- Zoro # G303738812
- UPC # 727272268067
- Country of Origin China
- Category Basketball Equipment
Description
The Soft Sport Basketball is great for younger children. Soft enough to be tossed or thrown without the fear of painful impact, these red, white and blue basketballs are pillow soft, and feature a vinyl cover for durability.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Soft foam sport basketball
- Color: Red & White & Royal
- Dimension: 7" x 7" x 7"
- Size: 7"
- Weight: 0.58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST ProFlex Rake, 24" Head, 48" Handle (43339)
- FIMCO Sprayer, Tank Polymer, Capacity 65 gal (3PT-65-6R-7)
- ZORO SELECT 14 ft 2 in x 29 ft 4 in Heavy Duty 10.5 Mil Tarp, Silver/Black, Polyethylene (5WTN8)
- HAWK Sasquatch 2 Man, w/Hercules System (HWK-HL2073)
- PERFECTPITCH 228 g Basketball Net Non Whip; White (PE51408)
- SPALDING Backboard Pad, Kelly Green, 72 In, PK2 (413315)
- CHAMPION SPORTS Cordley® Offical Size Composite Basketball (SB1000)
- KRAZY NETZ Krazy Netz KNC6703 Basketball Hoops Net In Lime Green (KNC6703)
- SPALDING Basketball Backboards (413-208)
- FRANKLIN Franklin 7107 Grip-Rite 100 Basketball (7107X)
- SPORTIME Sportime 005257 18 In. Hang-A-Hoop (5257)
- Perfectpitch Basketball Equipment