Shop All Pool Filters
Perfectpitch
6CH-502 CH Series 50 Sq. Ft. Bottom Replacement Filter Cartridge
Mfr # PE950953
Zoro # G304050555
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE950953
- Zoro # G304050555
- UPC # 727272127692
- Country of Origin China
- Category Pool Filters
Description
Unicel Cartridges are the finest replacement elements you can buy for your pool or spa. The Unicel cartridge material meets or exceeds the original cartridges that the filter for your pool or spa came installed with. The heavy-duty polyester makes the Unicel cartridge capable of lasting longer than cheaper alternatives.
Features- Heavy-duty polyester material
- More cartridge pleats mean improved filtering capacity
- Built to the highest possible quality
- 50 sq. ft. Artesian Spas
- Outside Diameter - 6 3⁄4 in.
- Length - 8 in.
- Top Inside Diameter - 2 in.
- Semi-Circular Top Handle MPT Bottom
- Dimension - 7.5 L x 7.5 W x 10.75 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLABONE Power Chew Peanut Butter Dog Chew Toy Wo (NPB103P)
- MAKITA Hedge Trimmer, 25 in L 120V 120V Electric (UH6570)
- BLACK FLAG Zapper Bulb Rplc Blk 40W (75014)
- XPOWER Wall Mount Kit for Pet Grooming Force Air Dryers (WMK-2)
- PERFECTPITCH Champlain Plastics Energy Filter O-Ring Kit (PE1692210)
- PERFECTPITCH 37 sq. ft. Rectangular DE Grid for Sta-Rite System 3 DE Filter Set (PE2634806)
- PERFECTPITCH Champlain Plastics Cl580 Replacement Filter Cartridge, 145 sq. ft. (PE1508156)
- FILBUR 5.18 x 12.5 in. Pool & Spa Replacement Filter Cartridge, 50 sq ft. (APCC7185M)
- DAYTON Pool/Spa Filter, Sand, 33 5/16 Hi (4VMP1)
- UNICEL 0.31 in. Replacement Filter Cartridge (UN60251)
- WATERCO 50 sq. ft. Trimline 50 PSI Cartridge Filter (21450NA)
- Perfectpitch Pool Filters