6 x 6 ft. Backyard Lacrosse Goal; Black
Mfr # PE51473
Zoro # G403885096
Product Information
- Brand Perfectpitch
- MFR # PE51473
- Zoro # G403885096
- UPC # 654204120226
- Country of Origin China
- Category Soccer Equipment
Description
Practice your shots or get a game going in your own backyard with the Backyard Lacrosse Goal. This official game size goal is made of heavy-duty, orange steel tubing, and 2.3 mm braided polyethylene netting. The net attaches in seconds thanks to cloth hook and eye straps. Perfect for backyard play and younger players!
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Heavy-duty 1.5" orange steel tubing
- 2.3 mm braided polyethylene netting
- Net attaches in seconds with cloth hook and eye straps
- Official size
- Color: Black
- Dimension: 72" x 72" x 72"
- Size: 6' x 6'
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKY-PET Feedr Bird Upside Dwn 2# (399-6)
- MTD Cable-Wheel Clutch (946-05149)
- BRIGGS & STRATTON Pulley, Deep Groove (1737835YP)
- MI-T-M Oil Seal (26-0047)
- PERFECTPITCH Soccer Tennis Net; Blue (PE51507)
- CHAMPION SPORTS Viper Soccer Ball, Blue/Black/White, Size 5 (VIPER5)
- ALUMAGOAL Club Soccer Net - 6.5 x 18.5 x 3 x 6 ft. (1054682)
- SSN 4 x 6 ft. Funnet Goal (1150025)
- CHAMPION SPORTS Champion Sports RSG35 3 x 5 ft. Rhino Soccer Goal (RSG35)
- CHAMPION SPORTS Easy Fold Soccer Goal, 6x3x3ft, Steel Frame (SG63)
- CHAMPION SPORTS Soccerball, Size 5, Assorted (SRB5)
- Perfectpitch Sporting Goods