6 in. Hi Visibility Flexible Vinyl Cone Set; Multicolor - Set of 6
Mfr # PE22083
Zoro # G704164487
Product Information
- Brand Perfectpitch
- MFR # PE22083
- Zoro # G704164487
- UPC # 657248071813
- Country of Origin China
- Category Sports Equipment
Description
Create an obstacle course, mark boundaries, or practice agility with the Hi-Visibility Flexible Vinyl Cone Set. Made of durable, flexible vinyl, this set of six cones features a weighted bottom for extra stability. These vibrant multi-colored cones will withstand years of play!
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Hi visibility flexible vinyl cone
- Single piece construction
- Heavyweight base
- Set of 6
- Color: Green, Orange, Purple, Red, Royal Blue and Yellow
- Dimension: 6" x 6" x 6"
- Size: 6"
- Weight: 3.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRORAIN Adapter, 1 in. Tube x 1 in. MPT, 150 psi (08678)
- OREGON CUTTING Oregon AdvanceCut 10 In. Chainsaw Chain (S39)
- SENIX Cordless Hedge Trimmer, 22 in L 58V Battery (HTX5-M-0)
- ZORO SELECT Pressure Washer Hose Reel, 250 Ft Cap (AR151)
- PERFECTPITCH 21 x 2.5 ft. 12-Ply Badminton Net; Black & White (PE724998)
- DUO BICYCLE PARTS DUO Bicycle Parts 57WI3112BE Eva Cork Tape For Handle Bar Grip Blue (57WI3112BE)
- CHAMPION SPORTS Tennis Racket Set, 6 Assorted Colors (JTRSET)
- CHAMPION SPORTS Champion Sports Playground Ball, 13", Red (PG13RD)
- MARTIN SPORTS Cotton Jump Rope, 8ft, PK6 (CJR8)
- CHAMPION SPORTS Disc Cone Carrier (21249)
- SSN 6 in. Color My Class P.G. Softs (1251920)
- Perfectpitch Sports Equipment