Shop All Volleyball Equipment
Perfectpitch
50601 Badminton & Volleyball Set
Mfr # PE29541
Zoro # G103939778
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE29541
- Zoro # G103939778
- UPC # 657248292362
- Country of Origin China
- Category Volleyball Equipment
Description
Features
- Intermediate Series.
- Badminton/Volleyball Set.
- Official Volleyball With Pump.
- 1.25 in. Diameter Telescoping Octagon PVC Poles.
- 3 Playing Heights (5 ft. 1 in. 6 ft. 7 ft. 3 in.).
- 20 ft. x 1.5 ft. X 1.5 in. Net.
- 4 Tempered Steel Shaft Rackets.
- 2 A-Grade Shuttlecocks & Mounting Hardware.
- Messenger Style Carry Bag.
- Dimension - 31.1 x 3.54 x 9.44 in.
- Item Weight - 5.73 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOUT & ZOES Scout & Zoe's Lamb Lung Dog Treats 3 oz. (3501)
- MTD Bracket Supt Cross (783-0765-0637)
- A.R. NORTH AMERICA Oil Seal Kit, hpE (AR1865)
- EGO Saw Chain, BarLength 14", Pitch 3/8 (AC1400)
- TACHIKARA Tachikara SV5WSC.CWSL Sensi-Tec Composite High Performance Volleyball - Cardinal-White-Silver Gray (SV5WSC.CWSL)
- MACGREGOR Beach Volleyball (40-96470)
- SWIMLINE Swimline 9190M Pool Jam Combo Inground Volleyball & Basketball Game (9190M)
- CHAMPION SPORTS Official Olympic VolleyBall Net, 32ft (VN700)
- SPALDING Locking Volleyball Cover (19-875)
- CHAMPION SPORTS Volleyball Net with Tension Straps, 30ft. (VN2)
- CHAMPION SPORTS Tournament Volley Ball Net, 30ft. (VN600)
- Perfectpitch Volleyball Equipment