3.0 mm Lacrosse Net; White
Mfr # PE204696
Zoro # G204149960
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE204696
- Zoro # G204149960
- UPC # 652513285162
- Country of Origin China
- Category Outdoor Lawn Games
Description
Official Lacrosse Nets offer unparalleled durability. This tournament quality 3mm net features official size square nylon mesh, and is a great choice for beginner to competition level lacrosse players.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Official size
- Square nylon mesh
- Thickness: 1.5"
- Color: White
- Dimension: 72" x 72" x 84"
- Size: 3.0 mm
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. BLUE CLEAN Pressure Switch, 4060 psi, 3/8 in. NPT (PS6038)
- XPOSE SAFETY 10 ft x 20 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1020-X)
- MTD Cable-Control 38.2 (946-05144)
- LANDSCAPERS SELECT Bracket Plant Swivel Blk 10In (GB0203L)
- FRANKLIN SPORTS Ball Maintenance Kit (1875)
- CHAMPION SPORTS Rhino Stick Senior Hockey Set, 43" Shaft (HS43SET)
- CORTINA SAFETY PRODUCTS Sport Cone, 18", Black (03-500-30)
- BOUNTY HUNTER Bounty Headphones (HEAD-W)
- CHAMPION SPORTS Ultra Shaft Hockey Set, 42", 12sk, Bl, PK18 (US42SET)
- P3 INTERNATIONAL Underhood Animal Chaser (P7825)
- SUPER BLAST Portable 8oz. Air Horn (SB8-018-016)
- Perfectpitch Outdoor Lawn Games