3.0 mm Lacrosse Net Weather Treated; Black
Mfr # PE745142
Zoro # G304150132
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE745142
- Zoro # G304150132
- UPC # 657248422608
- Country of Origin China
- Category Outdoor Lawn Games
Description
Official Lacrosse Nets offer unparalleled durability. This 3mm weather treated net features official size, coated nylon mesh, is a great choice for beginner to competition level players, and is perfect for all weather, year round play.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Official size
- Square nylon weather treated mesh coating
- Thickness: 1.5"
- Color: Black
- Dimension: 72" x 74" x 84"
- Size: 3.0 mm
- Weight: 13.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAID Wasp and Hornet Killer, 14 oz. (668006)
- PROTARP 20 ft x 35 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-20X35)
- SUNCAST 54 cu ft Resin Vertical Storage Shed, Sand/Mustang (BMS5700)
- MTD Belt-Deck B X 161. (954-05015)
- FALCON Sound Alert 6oz. Signal Horn (FSA6)
- CHAMPION SPORTS Pro Competition Lacrosse Goal, 6x6x7ft (LNGLPRO)
- CHAMPION SPORTS Physical Ed Kit, w/7Balls, 14 JmpRops, PK21 (UPGSET2)
- CHAMPION SPORTS Playground Ball, 8-1/2", Red (CSIPG85RD)
- SPALDING Game Bocce Ball Halex (40-20526)
- TOY TIME Toy Time Cornhole Bean Bag Toss Game, Coca Cola Can Shaped Wooden Boards with 8 Red / White Beanbags (157944UER)
- CHAMPION SPORTS Megaphone, 400Yd, White (MP4W)
- Perfectpitch Outdoor Lawn Games