3 Star Soccer Ball; Yellow & Black - Size 4
Mfr # PE51406
Zoro # G503885262
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE51406
- Zoro # G503885262
- UPC # 654204119671
- Country of Origin China
- Category Soccer Equipment
Description
offers a wide variety of premium indoor and outdoor soccer balls that will fit the requirements of your league, age group and skill level. Use these balls as game balls or simply to practice like the pros. Made especially for indoor play, the Three Star Soccer Ball is ideal for both beginners and professionals alike. This tournament approved ball is official size and weight, and features a hand sewn, 32 panel suede cover, and a 2-ply butyl bladder.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Indoor Official size & weight
- Suede cover 2-Ply butyl bladder
- Hand sewn
- 32 panel
- Color: Yellow & Black
- Diameter: 8.25"
- Size: Size 4
- Weight: 1.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK GOLD Bg Cactus Pot Mix 8Qt (1410602 8QT P)
- MAKITA Lxt(R) Lithium-Ion Brushless Cordless 30, 30" L Lithium-Ion (XHU08Z)
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04Z)
- A & I PRODUCTS Cogged Wedge Banded V-Belt ( 5/8" X 160") 48" x48" x3.25" (A-5VX1600/05)
- PERFECTPITCH Soccer Tennis Net; Blue (PE51507)
- CHAMPION SPORTS COATED FOAM SPORT BALL, FOR SOCCER, PLAYGROUND SIZE, YELLOW (SFC)
- CHAMPION SPORTS Champion Sports RSG35 3 x 5 ft. Rhino Soccer Goal (RSG35)
- SPORTIME BALL SOCCER INDOOR FELT SOCCERBALL #4 (105520)
- CHAMPION SPORTS Viper Soccer Ball, Blue/Black/White, Size 5 (VIPER5)
- CHAMPION SPORTS Extreme Soccer Goal Set, 72"x40", w/Pop-Up Goal, PR (SG7240)
- SSN Foldable Indoor Soccer Goal - Replacement Net (SCNET6DS)
- Perfectpitch Soccer Equipment