Shop All Basketball Equipment
Perfectpitch
288 g Basketball Net Non Whip; White
Mfr # PE711028
Zoro # G603738628
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE711028
- Zoro # G603738628
- UPC # 657248422301
- Country of Origin China
- Category Basketball Equipment
Description
The Deluxe Pro Basketball Net features 7mm braided nylon and non-whip loops so you’ll spend more time in the game and less time trying to untangle a mess.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Basketball Net-Non Whip
- Deluxe professional net
- Non-whip action
- Color: White
- Dimension: 21" x 6" x 7" x 2"
- Size: 7 mm
- Size: 288 g
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKY-PET Hook Hanging Beaded Copper (85)
- FNA GROUP. Simpson Universal 5-N-1 Nozzle 1/4in Quick Connect, Cold-Water Use (80142)
- HYDROSTEEL 5/8 in. D X 50 ft. L Heavy Duty Garden Hose (8589)
- STENS Delta Plate Sub Assembly For Club Car Ds, 1993 And Newer 1016353 (285-033)
- PERFECTPITCH 228 g Basketball Net Non Whip; White (PE51408)
- CHAMPION SPORTS Champion Sports 416 228 g Basketball Net Non Whip; White (416)
- SPALDING Backboard Pad, Forest Green, 72 In, PK2 (413316)
- FRANKLIN SPORTS B7 GRIP-RITE 100 BSKTBL (7107)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Scarlet (FT86-BP-SC)
- CHAMPION SPORTS Coated High Density Foam Basketball, Size 3 (BFC)
- CHAMPION SPORTS Official Size Rubber Basketball, Orange, Size 7, PK2 (RBB1)
- Perfectpitch Sporting Goods