Perfectpitch

28.5 in. Weighted Basketball Trainer; Black


product price: $54.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Leading your team to greatness takes practice. That’s why we offer the intermediate size Weighted Basketball Trainer. At 2.25lbs, this composition rubber cover training basketball will help take your players to the next level.

At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Composition rubber cover
  • Heavy rubber basketball trainer
  • Intermediate size
  • Weight 2.25 lbs
Specifications
  • Color: Black
  • Diameter: 28.5"
  • Weight: 2.25 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.