28.5 in. Composite Basketballs; Orange
Mfr # PE51471
Zoro # G203739285
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE51471
- Zoro # G203739285
- UPC # 654204120219
- Country of Origin China
- Category Basketball Equipment
Description
Get in the game with the intermediate size Cordley Composite Basketball that meets High School & NCAA specifications. This ball features a long-lasting Cordley composite cover and an airtight 2-ply butyl bladder so that you’ll spend more time out on the court and less time fiddling with the air pump.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Cordley composite cover
- 2-Ply butyl bladder
- Official intermediate size
- Official intermediate size
- Color: Orange
- Diameter: 28.5"
- Size: 28.5"-29"
- Weight: 1.42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Cape Cod Patio Planter 14x14 - Black (4836-B)
- CAMCO GUTTER EXTENSIONS 4 PACK (42123)
- SUNBELT Belt, Traction 9" x9" x3" (A-M160956)
- DB ELECTRICAL Fuel Tank For Massey Ferguson 20D Indust/Const, 20E Indust/Const (1203-3401)
- PERFECTPITCH 228 g Basketball Net Non Whip; White (PE51408)
- SPALDING Backboard, Fiberglass, 72 x 42 in. (413051)
- FRANKLIN SPORTS B7 GRIP-RITE 100 BSKTBL (7107)
- SPORTIME Sportime 005257 18 In. Hang-A-Hoop (5257)
- SPORT SUPPLY GROUP 29.5in MacGregor X-6000 Indoor/Outdoor Synthetic Menfts Basketball (MCX6000X)
- BLUE WAVE Blue Wave BG50365 Street Ball Portable Basketball System (BG50365)
- KRAZY NETZ Krazy Netz KNC6703 Basketball Hoops Net In Lime Green (KNC6703)
- Perfectpitch Basketball Equipment