2.5 in. Official Lacrosse Ball; Multicolor - Pack of 12
Mfr # PE213327
Zoro # G404164442
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE213327
- Zoro # G404164442
- UPC # 652513285537
- Country of Origin China
- Category Outdoor Lawn Games
Description
Play like a pro with the Official Lacrosse Balls. Designed to meet NCAA and NFHS specifications, these molded rubber official size and weight lacrosse balls to meet your practice and game play needs.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- NCAA approved
- Pack of 12
- Color: Multicolor
- Diameter: 2.5"
- Weight: 0.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Wheelb.arrow, 10 Cu Ft, Poly Tray (85765)
- MTD Trans Asm-Comp Ssp (918-04006)
- LOGO BRANDS Notre Dame Repeating Logo Mini-Size Rubber Basketball (190-91MR-1)
- HYDROFARM Pt Big Bloom (FX14091)
- CORTINA SAFETY PRODUCTS Sport Cone, 18", Flr Lime (03-500-41)
- BOUNTY HUNTER Bounty Headphones (HEAD-W)
- HEY PLAY Hey Play M370059 22 in. Mini Table Top Air Hockey (M370059)
- CHAMPION SPORTS Official Lacrosse Ball, Bucket Yellw, PK36 (LBYN36)
- TOY TIME Outdoor Cornhole Lawn Game Set, Family Friendly, Fun for Kids and Perfect for Your Next Tailgate (146357UTJ)
- CHAMPION SPORTS Sports Whistle, Metal, Silver, PK12 (401)
- ENGINUITY Enginuity 2012314 Rain Barrel Spigot Kit (172725)
- Perfectpitch Outdoor Lawn Games