Shop All Basketball Equipment
Perfectpitch
228 g Basketball Net Non Whip; White
Mfr # PE51408
Zoro # G003738891
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE51408
- Zoro # G003738891
- UPC # 654204119695
- Country of Origin China
- Category Basketball Equipment
Description
The Deluxe Pro Basketball Net features chemically treated, 6mm braided nylon and non-whip loops so you’ll spend more time in the game and less time trying to untangle a mess.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Basketball Net-Non Whip
- Professional net
- Non-whip action
- Color: White
- Dimension: 21" x 6" x 6" x 2"
- Size: 6 mm
- Size: 228 g
- Weight: 0.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Personal Cooler, 16 qt, Plastic, Blue/White (2160841)
- A & I PRODUCTS Fuel Filter, In Line (70 Micron) 1.55" x3.5" x1.65" (A-B1FF100)
- HOLLAND BAR STOOL CO Penn State Cue Rack in Chardonnay Finish (CueChrdPennSt)
- CUB CADET Flange Lock Nut (71204064)
- LIFETIME PRODUCTS Lifetime® 18" Orange Slam-It Basketball Rim and Net (5820)
- CHAMPION SPORTS Official Size Pro Rubber Basketball, Size 7 (RBB1)
- SPALDING Backboard Pad, Forest Green, 72 In, PK2 (413316)
- FRANKLIN SPORTS B7 GRIP-RITE 100 BSKTBL (7107)
- CHAMPION SPORTS Ultra Grip Rubber Basketball with Bladder, Official Size 7 (BX7)
- SUPERJOCK Double Rim Goal (SU87032)
- CHAMPION SPORTS Double Wide BasketBall Cart, 24 ball capacity (24BC)
- Perfectpitch Basketball Equipment