1.62 kg Lo Spin Competition ABS Plastic Discus; Royal Blue & Silver
Mfr # PE51500
Zoro # G004161612
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE51500
- Zoro # G004161612
- UPC # 654204120424
- Country of Origin China
- Category Sports Equipment
Description
New to discus throwing? Try the Low-Spin Plastic Competition Discus. This 1.6 kg discus is designed for male high school level discus throwing. It features an ABS plastic shell and a steel rim. The 70 percent rim weight causes a low-spin, which is ideal for beginner to intermediate level throwers.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- 70% Rim weight steel rim
- ABS plastic shell
- Color: Royal Blue & Silver
- Diameter: 8.5"
- Size: 1.62 kg
- Weight: 3.67 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement Ezgo / Cushman / Textron 48 Volt Solenoid E-z-go TXT Electric TXT 2+2 2017 Golf Cart (48 VOLT SOLENOID E-Z-GO TXT FOR ELECTRIC TXT 2+2)
- JACTO Jacto Sprayer Replacement Pump Lever Shaft (883108)
- CORTINA SAFETY PRODUCTS Sport Cone, 18", Black (03-500-30)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Water Electric Pressure Washer, Width: 22" (3000WM/SS-208V)
- PERFECTPITCH 21 x 2.5 ft. 12-Ply Badminton Net; Black & White (PE724998)
- CHAMPION SPORTS Champion Sports Volleyball Net, 2.0 mm (VN2B)
- WEPLAY Weplay Plan Your Step KM1001 (KM1001)
- CHAMPION SPORTS Floor Marking Tape, 1in x 36 yd, White, PK6 (1X36FTWH)
- VOIT 10 in. Playground Balls, Blue (VPG10HBL)
- ACHIM IMPORTING Achim Importing Co.; Inc. FTVWD20420 NEXUS Four Finger Square Parquet 12 Inch x 12 Inch Self Adhesive Vinyl Floor Tile #204 (FTVWD20420)
- POWERPLAY Achim Importing Co.; Inc. NEXUS Granite 12 Inch x 12 Inch Self Adhesive Vinyl Floor Tile #423 (PO31972)
- Perfectpitch Sports Equipment