12 in. Weighted Training Hurdle Set; Yellow - Set of 6
Mfr # PE887243
Zoro # G904164416
Product Information
- Brand Perfectpitch
- MFR # PE887243
- Zoro # G904164416
- UPC # 727272237759
- Country of Origin China
- Category Sports Equipment
Description
The heavy-duty 12" Weighted Training Hurdle Set is tip resistant and offers optimum stability. This set of six weighted plastic hurdles are ideal for speed and jumping drills, and simply adjust the space between each hurdle for stride length drills. A convenient nylon carry bag is included for easy transport. Leap over the competition when you train with our Weighted Hurdles!
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Pro weighted
- Tip-resistant
- Offers optimum stability
- Nylon bag included
- 12"H yellow hurdles
- Set of 6
- Color: Yellow
- Size: 12" x 18"
- Weight: 1.67 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWTRON 1,660mg. of Octenol Mosquito Attractant, PK6 (MA 1000 - 6)
- KOHLER Module Magneto Digital Ign (24 584 176-S)
- HI-YIELD GARDEN FERTILIZER 8-10-8 (FH32086)
- FIMCO Replacement Wetboom End Nozzle Assembly (5275122)
- PERFECTPITCH 21 x 2.5 ft. 12-Ply Badminton Net; Black & White (PE724998)
- KEMP USA Kemp 5.5 Oz Airhorn With Power Pack, 10-425 (10-425)
- GONGE Physical Education Parachute 20ft (2304)
- MARTIN SPORTS Parachute, 20ft Diameter with 16 Handles (P19)
- DUO BICYCLE PARTS DUO Bicycle Parts 57WI3112BE Eva Cork Tape For Handle Bar Grip Blue (57WI3112BE)
- FRANKLIN SPORTS X-Performance 40 Outdoor Pickleballs - Yellow, 3 Piece (FR571078)
- CHAMPION SPORTS Floor Marking Tape, 1in x 36 yd, White, PK6 (1X36FTWH)
- Perfectpitch Sports Equipment