1.0 kg Lo Spin Competition ABS Plastic Discus; Royal Blue & Silver
Mfr # PE51499
Zoro # G404164466
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpitch
- MFR # PE51499
- Zoro # G404164466
- UPC # 654204120417
- Country of Origin China
- Category Sports Equipment
Description
New to discus throwing? Try the Low-Spin Plastic Competition Discus. This 1.0 kg discus is designed for women and male junior level discus throwing. It features an ABS plastic shell and a steel rim. The 70 percent rim weight causes a low-spin, which is ideal for beginner to intermediate level throwers.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- 70% Rim weight steel rim
- ABS plastic shell
- Color: Royal Blue & Silver
- Diameter: 7'
- Size: 1.0 kg
- Weight: 3.83 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04Z)
- CAROLINES TREASURES Mountian Flowers Chocolate Lab Garden Size Flag (CK1986GF)
- LAWN GENIE AUTO VALVE DIAPHRAGM (L13000)
- BEST FRIENDS Have A Heart Muzzle HORSE (1944-H)
- PERFECTPITCH 21 x 2.5 ft. 12-Ply Badminton Net; Black & White (PE724998)
- MARTIN SPORTS Rainbow Cones, PK12 (SC9S)
- C-LINE PRODUCTS Standard Lanyard, Blue, Swivel Hook, PK24 (CLI89315)
- CENTURY Century 10184 VS.1 Versys Fight Simulator - Black & Red; Adult (10184)
- CHAMPION SPORTS Triple Flag Football Set, Adult Size, Red, 32" - 39", PK12 (TFFARD)
- CHAMPION SPORTS Plastic Segmented Jump Rope 9ft, PK6 (PR9)
- M-D M-d Products .50in. X .75in. X 17in. Gray Low Density Foam Weather Strip 02113 (43374021134)
- Perfectpitch Sporting Goods