Perfectpillows

Stackable Clear Storage Box; 6.25 x 10.25 x 14.5 in. - Pack of 4


product price: $72.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.

Features
  • Stackable Storage Box
  • Pack of 4
Specifications
  • Color: Clear
  • Country of Origin: United Kingdom
  • Material: Plastic
  • Capacity: 9 Litre
  • Stackable: Yes
  • Lid Included: Yes
  • Dimension: 6-1/4" H x 10-1/4" W x 14-1/2" D
  • Weight: 6.8 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.