Shop All Storage Bins
Perfectpillows
Shelf Storage Bin, Fabric, Blue
Mfr # PE138669
Zoro # G204075689
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpillows
- MFR # PE138669
- Zoro # G204075689
- UPC # 654204712889
- Country of Origin China
- Category Storage Bins
Details
Color | Blue |
Material | Fabric |
Item | Shelf Storage Bin |
Description
The PERFECTPILLOWS - PE138669 is a shelf storage bin designed to offer a practical solution for organizing and storing items. Although the exact dimensions are not specified, this unit is built to fit comfortably on most standard shelves, making it suitable for various storage needs in different settings.
This shelf storage bin comes in an appealing blue color that can add a touch of vibrancy to any space. It's constructed from fabric material which offers durability while remaining lightweight for easy handling and relocation as needed. The fabric construction also allows flexibility, enabling the bin to accommodate objects of varying shapes and sizes.
As part of the PERFECTPILLOWS product line, this Shelf Storage Bin exemplifies quality craftsmanship aimed at meeting diverse organizational requirements. While specific package quantity details have not been provided, it's designed with compatibility in mind – fitting into many shelving systems commonly used by small businesses across industries. Whether you're looking to declutter your workspace or streamline inventory management, the PE138669 Shelf Storage Bin serves as a reliable tool for enhancing operational efficiency through improved organization.
This shelf storage bin comes in an appealing blue color that can add a touch of vibrancy to any space. It's constructed from fabric material which offers durability while remaining lightweight for easy handling and relocation as needed. The fabric construction also allows flexibility, enabling the bin to accommodate objects of varying shapes and sizes.
As part of the PERFECTPILLOWS product line, this Shelf Storage Bin exemplifies quality craftsmanship aimed at meeting diverse organizational requirements. While specific package quantity details have not been provided, it's designed with compatibility in mind – fitting into many shelving systems commonly used by small businesses across industries. Whether you're looking to declutter your workspace or streamline inventory management, the PE138669 Shelf Storage Bin serves as a reliable tool for enhancing operational efficiency through improved organization.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 11 in W, 7 in H, 23 7/8 in L, Blue (30286BLUE)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- RSVP INTERNATIONAL Market Basket - Black (MBAZ-BK)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 60 inW (DWBM-3060-BE-95)
- TEACHER CREATED RESOURCES Plastic, Black, 6 PK (20434)
- LEWISBINS LEWISBins ESD-Safe Divider Box DC2080xL - 16-1/2"L x 10-29/32"W x 8"H (DC2080 XL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 17 7/8 in L, Blue (QSB103BL)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 5 7/8 in W, 5 in H, 9 1/2 in L, Black (PB30-FXL)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 12 in L, Brown, 50 PK (BINMT121214K)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Yellow (QSB105YL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Green (QSB108GN)
- Perfectpillows Storage Bins