Shop All Decorative Rugs
Perfectpillows
Dulcet Bingo 5 ft. x 7 ft. 2 in. Rectangular Area Rug in Red
Mfr # PE1580363
Zoro # G003703073
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpillows
- MFR # PE1580363
- Zoro # G003703073
- UPC # 780997782300
- Country of Origin China
- Category Decorative Rugs
Description
Simply the perfect accent for your living space. Be loud with abstract styles or choose a classically inspired theme to put the finishing touches on your room.
Color: Red.
Material: Polypropylene.
Style: Modern.
Style name: Bingo.
Collection: Dulcet.
Made in Turkey.
Shape: Rectangular.
Machine Made.
Pile Height: 0.4".
Dimensions: 5' x 7'2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Shelves, Living Room, Bedroom, Metal, Glossy Black (I 2000)
- HOLLAND BAR STOOL CO 25" Counter Stool, Chrome Finish, Accent Ring, Blk Vinyl Seat, 360 Swivel (C7C3C25BlkVinyl)
- VULCAN HART Orifice Hoods, #52 (00-719951-00052)
- ALATERRE FURNITURE Rustic - Reclaimed Round End Table, Driftwood (ARSA1525)
- PERFECTPILLOWS 2 ft. 7 in. x 3 ft. 11 in. Dulcet Leopard Area Rug - Black (PE1580364)
- HOME FIRES Home Fires PP-JB001B 22 in. x 34 in. Butterflies and Dragonflies Indoor Outdoor Hand Hooked Area Rug - Beige (PP-JB001B)
- SAFAVIEH Kids Hand Tufted Medium Rectangle RugIvory & Multi Color 6 x 9 ft. (SFK909A-6)
- DEERLUX Handknotted Denim Textured Cotton Polyester Flatweave Kilim Rug, 3' x 5' (QI003934.XS)
- LIVABLISS Pisa PSS-2303 Machine Crafted Area Rug (PSS2303-71010)
- LIVABLISS Mardin MDI-2312 Handmade Area Rug (MDI2312-268)
- SAFAVIEH Adirondack Large Rectangle Area Rug, Ivory and Slate - 8 x 10 ft. (ADR108S-8)
- Perfectpillows Decorative Rugs