Shop All Decorative Rugs
Perfectpillows
Barclay Nirvana Waves 5 ft. 3 in. Round Area Rug in Multi/Blue
Mfr # PE1580369
Zoro # G203702043
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpillows
- MFR # PE1580369
- Zoro # G203702043
- UPC # 780997727271
- Country of Origin China
- Category Decorative Rugs
Description
Area rugs from this collection made of heavy heat-set olefin and have a big variety of Modern, European and Persian designs with a look and feel of an authentic handmade area rugs. Warm and neutral combination of colors will suit your color scheme and your personality. Big variety of sizes, patterns and colors will help you put a final touch and bring sophistication and style to any home. Take an ordinary room to extraordinary just by adding one of these beautiful rugs!
Color: Multi/Blue.
Material: Polypropylene.
Style: Modern.
Style name: Nirvana Waves.
Collection: Barclay.
Made in Turkey.
Shape: Round.
Machine Made.
Pile Height: 0.4".
Size: 5'3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Monica Mize 'Majical' Canvas Art, 30x47 (MF157-C3047GG)
- ATLAS COMMERCIAL PRODUCTS Hanging Chair Cart, Double Tier (HCC2DTCART)
- ICEBERG Folding Chair, 12 in. Back H, Charcoal, PK4 (64037)
- TRADEMARK GAMEROOM Miller Lite Chrome Double Rung Neon Clock - Retro Design (ML1400-R)
- PERFECTPILLOWS 2 ft. 7 in. x 3 ft. 11 in. Dulcet Leopard Area Rug - Black (PE1580364)
- MINUTEMAN Minuteman H-23 Oriental 44 x 22 Inch Half Round - Blue (H-23)
- LIVABLISS Elaziz ELZ-2307 Machine Crafted Area Rug (ELZ2307-5SQ)
- LIVABLISS Selanik SNK-2302 Handmade Area Rug (SNK2302-268)
- SAFAVIEH 8 x 8 ft. Square Braided- Rust and Multi Hand Made Rug (BRD303A-8SQ)
- SAFAVIEH 6 x 6 ft. Round Contemporary Soho Brown and Light Blue Hand Tufted Rug (SOH416B-6R)
- LIVABLISS Amelie AML-2354 Machine Washable Area Rug (AML2354-710102)
- Perfectpillows Decorative Rugs