Shop All Decorative Mirrors
Perfectpillows
42 in. Arched Window Wall Mirror
Mfr # PE727893
Zoro # G603701288
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpillows
- MFR # PE727893
- Zoro # G603701288
- UPC # 657248359706
- Country of Origin China
- Category Decorative Mirrors
Description
With character to spare, this wall mirror makes a great addition to any cottage chic decor. Featuring a wood frame with distressed white finish. The doors swing 180 degrees on hinges to reveal an unobstructed mirror beneath. Keep the doors closed or keep them open for whatever look you prefer.
- Material - Wood
- Color - White
- Dimension - 42 H x 25 W x 2 D
- Mirror : 38 x 22 in.
- Door (ea): 11 x 26 in.
- Item Weight - 22 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Work, Metal, Laminate, Brown, Chrome, Contemporary, Modern (I 7204)
- TRADEMARK FINE ART Edvard Munch 'The Haymaker' Canvas Art, 24x32 (AA00702-C2432GG)
- MANHATTAN COMFORT Rockefeller Dresser, Off White and Nature (103GMC3)
- TRADEMARK FINE ART Aledanda 'Oreos and Milk I' Canvas Art, 24x32 (WAP04041-C2432GG)
- HOME ELEGANCE Lorenzi Collection Mirror, Black Vinyl - 28.75 x 0.75 x 38.75 in. (2220-6)
- SAFAVIEH 1.5 x 36 x 36 in. Sun Mirror, Silver (MIR3007C)
- HOLLAND BAR STOOL CO Louisville 15" x 26" Basketball Mirror (MBsktLville)
- HOLLAND BAR STOOL CO Arizona 15" x 26" Basketball Mirror (MBsktArizUn)
- PROTO MIRROR INSPECT CIRCLE 7/8 (PO2370)
- HOLLAND BAR STOOL CO Ohio State 17" x 22" Logo Mirror (MLogoOhioSt)
- DESIGNS-DONE-RIGHT Flexible Handlebar Bicycle Mirror (DE336698)
- Perfectpillows Decorative Mirrors