Shop All Hanging Closet Organizers
Perfectpillows
281200 84 in. Heavy Duty Wall Standard Shelf Track; White
Mfr # PE138666
Zoro # G703969168
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfectpillows
- MFR # PE138666
- Zoro # G703969168
- UPC # 654204712858
- Country of Origin China
- Category Hanging Closet Organizers
Description
Features
- Heavy duty wall standard shelf track
- Can mount directly to wall or hang from #2826 or #2836
- Angled sides allow for easy installation
- Notched design locks standards in place in track.
- Color - White
- Size - 84 in.
- Dimension - 84.3 x 1.43 x 0.24 in.
- Item Weight - 3.38 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Corded Bypass Module (UPS-XBDM-20RCD)
- VESTIL PALLET RACK BACK GUARD 108 X 48.5 (PRSN-108-4)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 23 1/2 in L, 19 1/2 in W, 13 in H (SNT230RD)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 12 in L, Gray (SSB425GY)
- ORGANIZE IT ALL Deluxe Over the Door 6-Basket Hanging Storage Unit , black NH-17716 (NH-17716)
- DECORACION Brisk Closet System, Black (DE2940111)
- LIDO DESIGNS Lido Designs LB-26-8150A Premium Steel Closet Shelf Hanging Bracket - White (576514)
- IDESIGN Hanger Scarf 8 Loop Chrome (06730)
- WHITMOR SHELF HANG 10X10.5X52"" (6044-285)
- BESTAR Pur 61W Closet Organizer in rustic brown (26870-000009)
- SEACHOICE Cockpit Organizer - White (79321)
- Perfectpillows Hanging Closet Organizers