Shop All Picture and Document Frames
Perfectpillows
14A770022 Plastic Jumbo Mini Roller Frame 22 x 0.75 in.
Mfr # PE156470
Zoro # G403907187
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpillows
- MFR # PE156470
- Zoro # G403907187
- UPC # 654204834581
- Country of Origin China
- Category Picture and Document Frames
Description
Features
- Material: Plastic
- Threaded End
- Roller Cover Width: 4-1/2"
- Handle Length: 24"
- Roller Diameter: 3/4"
- Cover Included: No
- Roller Size: Mini
- Smooth rolling action
- Fits all 4-1/2" and 6-1/2" jumbo Mini rollers
- Ergonomic comfort grip handle
- Universal threaded end
- Compatible with Quick-Fit poles
- Dimension: 24.25" H x 4.6" W x 1.5" L
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Classroom Keepers® Mailbox, 30-Slot, Blue, 21 H x 31.63 W x 12.75 D (001318)
- SECO Locking Poster Case, 18" x 24", Silver (LOCKINGCASE1824SV)
- DESIGN TOSCANO Ernie the Elephant Shelf Sitter Sculpture (EU33738)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Castrs, BLK (BR-VMBSO-CR-NF-CC-8540)
- ADVANTUS Panel Wall Certificate Holder, 11x8.5 (75317)
- ELECTRIDUCT Clip-It Strip 12" Magnetic Note and Paper Holder- Aluminum (HM-CSA-12)
- TIMELESS FRAMES 8 x 10 in. Teena Portrait Photo Frame, Gold (70162)
- SECO Poster Snap Frame, 18" x 24", 1" Profile, White (SN1824WHITE)
- SECO Locking Poster Case, 30" x 40", Black (LOCKINGCASE3040BL)
- OXFORD CertificateHolder, 12.5x9-3/4, PK5 (29900585BGD)
- QUARTET BULLETIN BOARD 17X23"" (35-380342Q)
- Perfectpillows Picture and Document Frames