Shop All Pet Crates & Carriers
Perfectpet
Elite-Jr Dog Pet Bike Trailer & Stroller with Swivel Wheel; Red & Black
Mfr # PE425686
Zoro # G903728329
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfectpet
- MFR # PE425686
- Zoro # G903728329
- UPC # 747216174384
- Country of Origin China
- Category Pet Crates & Carriers
Description
This convertible pet bike trailer / stroller is a great way to maintain an active lifestyle for your pets. This pet bike trailer can be setup in minutes. To attach the trailer to your bike you simply attach the bike hitch to your rear wheel axle, then slip the arm onto the hitch and attach the pin and safety strap. The mesh zippered screen on the front and back, and the meshed windows on the side allow for maximum air flow for your pet.
Features- Heavy-duty, water-resistant polyester fabric on a sturdy steel frame
- Quick release wheels
- Dual entry (front and back) design for easy loading of your pet
- Easily assembles and folds down for storage
- Mesh zippered screen front and back
- One type "A" bicycle hitch included
- 32" long safety flag
- Max loading weight: 44 lbs
- Trailer Weight: 28 lbs
- Tires: 12" (back), 7" (front)
- Interior Dimensions: 23.25" deep x 17" wide x 20.5" tall
- Overall length (with tow bar): 49"
- Color: Red & Black
- Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Spark Ignition with Flame Sense - Natural Gas (OPT-RCRTN48FSEN-NG)
- RAPALA X-Rap® Magnum Stick 17 - HD Hot Pink UV (XRMAGST17HDHPU)
- BIRD-X Ultrasonic Animal Repeller, IR Sensor (YG-SOLAR)
- NUVO IRON BLACK GALVANIZED STEEL HEAVY DUTY GATE CORNER FRAME BRACE AND HARDWARE KIT (HGCBHK01)
- BIRD-B-GONE Bird B Gone CMS-100 Copper Mesh 100 ft. Roll For Rodent & Bird Control (CMS-100)
- PRO SELECT Proselect ZW1224 42 SS Modular Kennel Cage Rep Floor Grate Lrg S (ZW1224 42)
- HEATH Heath HEATHBAT1 Bat House Single (HEATHBAT1)
- BAYER BioAdvanced Rose & Flower Care Granules Plant Food and Insect Control 5 lb (701100A)
- MILLER MFG Pet Lodge Double Door Crate LARGE (2321-L)
- AUDUBON Blubrd House Red Cedar (NABB4N)
- EF Furniture Ruffluv Pet Crate End Table - Grey (482404)
- Perfectpet Pet Crates & Carriers