Shop All Pet Crates & Carriers
Perfectpet
Bat House - 8.7 x 4.7 in. x 1 ft. 1 in. - Set of 2
Mfr # PE417516
Zoro # G103727030
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfectpet
- MFR # PE417516
- Zoro # G103727030
- UPC # 747216174339
- Country of Origin China
- Category Pet Crates & Carriers
Description
Bats are not only beautiful creatures, but also very helpful as they eat pests. With this lovely set of bat nest boxes, you can invite them into your garden by providing them with shelters. These nest boxes are specifically designed as roosting sites for bats. The long landing pad ensures easy access. Each single-chambered house has ample space and will accommodate a dozen of your winged friends. Equipped with a metal hook, they are ready to be mounted in your garden.
Features- Set of 2
- Size: 8.7 x 4.7" x 1' 1"
- Material: Solid wood
- Total Size: 8.7" x 4.7" x 1' 1" (L x W x H)
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS 9 ft. Tiltable Brick Market Umbrella (UM90BBKOBD-03)
- RSVP INTERNATIONAL Nylon Grill Brush (BQ-GBN)
- TAYLOR MADE DIVER DOWN FLAG RED VINYL 13X15 (4200)
- AMERICAN WIRE TIE Wire Ties, 14" 16 Ga B/A , 5000PK (16BA14-DOMNY)
- YML YML EF2222WHT Play Top Parrot Bird Cage in White (EF2222WHT)
- WOOD SHUTTER HARDWARE Wood Shutter Hardware 30-14-88280R Scroll Dog with Lag Bolt Powder Coated Value Pack; Black (30-14-88280R)
- MIDWEST CONTAINER & INDUSTRIAL SUPPLY - Folding Crate Pan 48 Inch - 10PAN (467506)
- AUDUBON Blubrd House Red Cedar (NABB4N)
- ARF PETS Pet Dog Self Cooling Mat Pad for Kennels, Crates and Beds 23x35 (APCLPD0124)
- MILLER MFG Pet Lodge Double Door Crate MEDIUM (2321-M)
- SUNCAST HOUSE DOG RESIN LT TAUPE LARGE (DH350)
- Perfectpet Pet Crates & Carriers