Shop All Shovels and Scoops
Perfectpatio
Square Point Shovel, 48 in L Handle, Closed Back
Mfr # PE426623
Zoro # G709733725
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpatio
- MFR # PE426623
- Zoro # G709733725
- UPC # 747216256110
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | Square Point |
Item | Square Point Shovel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Rebar Stakes - 14 Inch Metal Spikes for Asphalt 1/2 Inch Diameter, 100PK (Spike-100-X-S)
- OREGON 19HX Harvester Chain, Chamfer Chisel, .404" Pitch, .080 Gauge, 89 Drive Links (19HX089E)
- ENGEL Marine Chest Cooler, 19 qt. Capacity (UC19S)
- JR PRODUCTS JR Products 13575 Modular On/Off Switch - Single (13575)
- PERFECTPATIO 11 x 8.75 x 48 in. Round Point Shovel Steel Long Handle; Assorted (PE155111)
- PERFECTPATIO Lawn & Garden GT0111G 10 in. Transplanter Handle (PE1493750)
- PERFECTPATIO 48 in. Tapered Shovel Handle, Natural (PE2513047)
- THE BRUSH MAN Tear-Off Spade W/ Fulcrum and Serrated Edge, Long Steel Handle, 3PK (SPADE-3-LST-S-I)
- SUNCASTRP Telescoping Auto Shovel, Poly (SCS300)
- REMCO Ergonomic Square Point Shovel, Polypropylene Blade, 51.2 in L Green Polypropylene Handle (56012)
- UNION TOOLS Scoop Shovel, 15 in L Steel Blade, North American Hardwood Handle (50139)
- Perfectpatio Lawn & Garden Tools