Shop All Shovels and Scoops
Perfectpatio
Spade Drain Shovl, 30 in L Wood Handle, Closed Back
Mfr # PE2475275
Zoro # G910579662
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Drain Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpatio
- MFR # PE2475275
- Zoro # G910579662
- UPC # 753678761116
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Drain Spade Shovel |
Blade Type | Drain Spade |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M ELECTRICAL Scotchlok 560M BLUE Instant Auto-Electric Connectors for #18-16-14 Gauge Wire - #801 Blue, 50 Pack (560M BLUE)
- MTD Bearing-Ball (941-0919B)
- A.R. NORTH AMERICA Elbow, 3/8M Steel 4000psi (5500-06-06-4)
- MTD Air Cleaner Asm (753-05852)
- PERFECTPATIO 48 in. Tapered Shovel Handle, Natural (PE2513047)
- PERFECTPATIO Lawn & Garden GT0111G 10 in. Transplanter Handle (PE1493750)
- PERFECTPATIO 11 x 8.75 x 48 in. Round Point Shovel Steel Long Handle; Assorted (PE155111)
- GARANT Shovel Snw Mid-Grip Hndl (GMDG)
- AMES #2 Irrigating Shovel (40104)
- POLY PRO TOOLS Tuffy Scoop Shovel, Green (P-6982G)
- GUARDIAN EQUIPMENT Shingle Remover Shovel, Rugged Steel Blade, 54 in L (2560)
- Perfectpatio Shovels and Scoops