Shop All Shovels and Scoops
Perfectpatio
Round Point Shovel, 44 in L Hardwood Handle
Mfr # PE2630363
Zoro # G809138345
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpatio
- MFR # PE2630363
- Zoro # G809138345
- UPC # 753678729093
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Round Point Shovel |
Blade Type | Round Point |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STROMBERG CARLSON EXTENDED LEND-A-HAND RAIL (STROMBERG) (AM-533)
- ARROW STORAGE PRODUCTS Carport, 12 ft. x 20 ft. x 9 ft. Eggshell (CPH122009)
- COLORBACK 1/2 Gal. Brown Mulch Color Covering up to 6400 sq. ft. (192164)
- MTD Spindle-Blade 1/Pi (911-04020)
- PERFECTPATIO 48 in. Tapered Shovel Handle, Natural (PE2513047)
- PERFECTPATIO Lawn & Garden GT0111G 10 in. Transplanter Handle (PE1493750)
- PERFECTPATIO 11 x 8.75 x 48 in. Round Point Shovel Steel Long Handle; Assorted (PE155111)
- RADIUS GARDEN Pro-Lite Mini Floral Shovel (27211)
- BULLY TOOLS Weighted Caprock/Pony Shovel, 12 ga. Steel Blade, Fiberglass Handle (92702)
- LINK HANDLES Handle Shovel/Scoop, Fiberglass, 30 in L (871-99/66776)
- TOOLITE #2 14 ga Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49490)
- Perfectpatio Lawn & Garden Tools