Shop All Shears, Pruners & Loppers
Perfectpatio
Lawn & Garden GT0715F Fruit Picker FRP Handle
Mfr # PE3543
Zoro # G504002651
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpatio
- MFR # PE3543
- Zoro # G504002651
- UPC # 657248025038
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
Features
- Handle Length: 96 in.
- Handle Material: Fiberglass
- Handle Type: Long Handle
- Product Type: Fruit Picker
- Head Material: Steel
- Comfort Grip: No
- Handle Color Family: Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROFARM-FOXFARM 12QT Happy Frog Soil (FX14054)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 3/4 Inch GHT Female Water Hose Fitting - Swivel, PK 6 (FGF00S-D6)
- MTD Blade-18.50 Extre (942-0677-X)
- KOHLER Dipstick (62 038 07-S)
- FISKARS 3946311001 Pole Saw and Pruner, 114 in Dia Cutting Capacity, Steel Blade, 7 to 16 ft L Extension (394731-1002)
- CORONA TOOLS Gs6750D Grass Shear / Sod Cutter Max Forged (GS 6750)
- JAMESON Big Mouth Side Cut Double Pulley Tree Pruner with Pole Adapter (JA-34DP)
- FISKARS Hedge Shears, 23-1/2 in. L, Hardened Steel (392861-1005)
- CORONA TOOLS Hydroponic Finger Snips (FS 4110)
- GARDENCARE Professional Vine & Light Tree Lopper 1.25 in. Cut (GA879491)
- GARDENCARE 16.25 in. Christmas Tree Nursery Shearing Knife 11 in. Handle (GA3284688)
- Perfectpatio Shears, Pruners & Loppers