Shop All Planters & Window Boxes
Perfectpatio
Lawn & Garden GT0502 Adjustable Bulb Planter
Mfr # PE159518
Zoro # G503737509
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpatio
- MFR # PE159518
- Zoro # G503737509
- UPC # 654204848625
- Country of Origin China
- Category Planters & Window Boxes
Description
Features
- Handle Material: Plastic
- Handle Type: Adjustable Handle
- Product Type: Bulb Planter
- Handle Color Family: Red
- Head Material: Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Fairfield Patio Planter 20x36 - Black (5826-B)
- CHAPIN Sprayr Shut Off Poly (6-2000)
- A & I PRODUCTS Hose, By-Pass; Water Pump 2" x1" x1" (A-SBA145536051)
- FERTI-LOME PALM TREE FD/SYSTMC 4LB (12725)
- PERFECTPATIO Stackable Plant Stand (PE22839)
- PERFECTPATIO Low Plant Stand (PE2623698)
- PERFECTPATIO 10 in. Galvanized Round Tub Planter (PE135064)
- MAYNE Lakeland 20x20 Planter - White (5867-W)
- INFINITY 13.78 in. H X 11.81 in. W X 11.81 in. D Metal/Plastic Poly Rattan Planter Black, 3PK (21587-S)
- SUMMIT CHEMICAL 12PK 3 SQ Cow Pot (103)
- MAYNE Caprio Hanging Planter - White (3885-W)
- Perfectpatio Planters & Window Boxes