Shop All Soil Auger Kits
Perfectpatio
Lawn & Garden GT0391 Long Handle Bulb Planter
Mfr # PE151195
Zoro # G904148140
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpatio
- MFR # PE151195
- Zoro # G904148140
- UPC # 654204848571
- Country of Origin China
- Category Soil Auger Kits
Description
Features
- Handle Length: 30 in.
- Handle Material: Chrome Plated Steel
- Product Type: Bulb Planter
- Weight: 5.2 lb.
- Overall Length: 38 in.
- Head Material: Steel
- Head Width: 7.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORE BIRDS Elixir Antique Glass Hummingbird Feeder (38-ELIX)
- YARDGARD Cage Wire, Galvanzd, 16 ga., 3 ft.X25 ft. (309321A)
- BIRD BARRIER Pigeon Trap, w/Shade, Water and Feeder (TT-SW10)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Orange L - A 35-40 lbs. Single Resistance Band; Orange (Orange L + A)
- EIJKELKAMP 40" Gouge Auger, Bayonet, 2 1/4" (6cm) (04020360B)
- AMS One-Piece Open-Face Auger, Dia 2 1/2 In (400.54)
- SEYMOUR MIDWEST Auger, 2", Wood Handle (21302)
- LEWIS ROTO DRILLER 9"" (6707)
- EIJKELKAMP 20" Gouge Auger, Bayonet, 3/4" (20mm) (04020120B)
- EIJKELKAMP Bucket Auger, Bayonet, 2 3/4" (7cm) (01040007B)
- EIJKELKAMP Bucket Auger, Bayonet, 4" (10cm) (01040010B)
- Perfectpatio Lawn & Garden Tools