Shop All Shovels and Scoops
Perfectpatio
Lawn & Garden GT0111G 10 in. Transplanter Handle
Mfr # PE1493750
Zoro # G504147352
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Garden Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpatio
- MFR # PE1493750
- Zoro # G504147352
- UPC # 780997005201
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Transplanter Shovel |
Blade Type | Garden Spade |
Description
Features
- Transplanter Handle
- 10" Long
- Depth gauge on blade
- Blue poly handle
- White enamel blade
- Dimension: 3.1" H x 5.7" W x 11" L
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 20V MAX* Lithium Sweeper (LSW221)
- OREGON Chisel Chain, .325"Ptch, .050"Gge, 64Lnk (20LPX064G)
- MUTUAL INDUSTRIES Misf 1845 36” X 100’ Orange Fabric Only (M1845-33-36)
- YARDGARD Adj. Wood Adapter Clamp, 2-3/8" (328598C)
- PERFECTPATIO 48 in. Tapered Shovel Handle, Natural (PE2513047)
- PERFECTPATIO 11 x 8.75 x 48 in. Round Point Shovel Steel Long Handle; Assorted (PE155111)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Purple Polypropylene Handle (69828)
- SEYMOUR MIDWEST 16 ga Round Point Shovel, 48 in L Wood Handle (49150)
- POLY PRO TOOLS 32 oz Scoop Hand, Poly (P-6400G)
- LANDSCAPERS SELECT Square Point Shovel, 45 in L Hardwood Handle (34609 PCL-P)
- TRUPER Tru-Pro 41 in Steel Round Digging Shovel Fiberglass Handle (PRY-F)
- Perfectpatio Lawn & Garden Tools