Shop All Garden Hoes
Perfectpatio
A2C-D Long Handle Weeding Hoe
Mfr # PE32654
Zoro # G004148248
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpatio
- MFR # PE32654
- Zoro # G004148248
- UPC # 654204007220
- Country of Origin China
- Category Garden Hoes
Description
Features
- Handle Length: 48 in.
- Handle Material: Wood
- Handle Type: Long Handle
- Product Type: Weeding Hoe
- Comfort Grip: No
- Head Material: Steel
- Handle Color Family: Brown
- Blade Size: 3.62 x 9 in.
- Head Width: 3.62 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP TEAK 30in Flagpole (60752)
- BLACK & DECKER 25 Smokeless Fire Pit (BD17202)
- SAFER BRAND Critter Ridder Animal Repellent Granules For Most Animal Types 2 lb (5926)
- STENS Deflector Screws 110-419 For Honda 90002-Zg0-003 (110-419)
- PERFECTPATIO 54 in. Eye Hoe Replacement Handle, Natural (PE2513045)
- SEYMOUR MIDWEST Eye Hoe, 73/4" Blade, Head Only (42802GRA)
- PATIOPLUS 1860600 Southern Meadow Blackland Hoe (PA135755)
- TRUE TEMPER Action Hoe, Hardwood Handle (2866300)
- MARSHALLTOWN Mortar Hoe, D Grip Hardwood Handle (14281)
- SEYMOUR MIDWEST Garden Hoe, Forged Head, 54" Handle (42455)
- GARDENCARE Handle for Hula Stirrup Hoe (GA3282124)
- Perfectpatio Lawn & Garden Tools