Shop All Rakes
Perfectpatio
91250 50 ft. Bounce Back Coil Hose
Mfr # PE32648
Zoro # G504040455
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpatio
- MFR # PE32648
- Zoro # G504040455
- UPC # 654204007206
- Country of Origin China
- Category Rakes
Description
Features
- Hose Diameter: 3/8 in.
- Hose Length: 50 ft.
- Hose Type: Coil
- Product Type: Hose
- Kink Resistant: Yes
- Safe for Drinking Water: No
- Hose Material: Polyurethane
- Crush Resistant: No
- Burst Pressure: 350 psi
- UV Resistant: No
- Fitting Coupling Material: Brass
- Color Family: Green
- Lightweight, durable and kink resistant
- Attaches to standard 3/4" faucet threads
- Polyurethane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 021-51601-8 Insert Trim - 8 ft. (5 Pack), Polar White (021-51601-8)
- PURE GARDEN 9-Foot Outdoor Patio Umbrella, Blue (50-101-B)
- BRIGGS & STRATTON Brake Spring (692135)
- A & I PRODUCTS Double V-Belt (1/2" X 73") 11" x5" x0.7" (A-AA71)
- PERFECTPATIO 60 in. Level-Head Rake Replacement Handle Natural (PE3302820)
- WESTWARD Roof Rake with 16 ft.L Aluminum Handle (12U486)
- MIDWEST RAKE Dual Purpose Rake, 17", 60" Blue Handle (12517)
- TRUE TEMPER RAKE SHRUB STEEL 8.25""W (2919100)
- MIDWEST RAKE Light Lute, 24", 82" Handle, Gusset (56225)
- MIDWEST RAKE 184-tine Weed Eradicator with 132"L Aluminum Handle (87028GR)
- JACKSON PROFESSIONAL TOOLS Hose, Gray, 50 ft. L, 5/8" Inside Dia. (4003600)
- Perfectpatio Lawn & Garden Tools