Shop All Planters & Window Boxes
Perfectpatio
8 in. Galvanized Floral Planter; White
Mfr # PE593768
Zoro # G603793757
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpatio
- MFR # PE593768
- Zoro # G603793757
- UPC # 723902258422
- Country of Origin China
- Category Planters & Window Boxes
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features- Galvanized floral metal planter with handle
- Color: White
- Size: 8"
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PowerCut 20 in. 72 links Chainsaw Chain (E72)
- HYDROFARM Pt Boomerang (FX14085)
- AMERICAN POSTS Smooth Wire9Ga Galv 171' (810W019171)
- ADCO Fits Mach 15/ Mach III Plus/ Mach I Power Saver And Mach III Power Saver, Polar White, Vinyl (3026)
- PERFECTPATIO Stackable Plant Stand (PE22839)
- PERFECTPATIO Low Plant Stand (PE2623698)
- PERFECTPATIO 10 in. Galvanized Round Tub Planter (PE135064)
- BLOEM PLANTER DAYTN TRTLGRN 8"" (DAY0855)
- LIVING ACCENTS HANGING BASKET 14"" BLACK (88551)
- DOWN UNDER PLANT STAND 12"" BLACK (10410)
- FORO 6 x 3 in. Oval Raised Galvanized Steel Garden Bed Planter, Silver (FO3264522)
- Perfectpatio Landscaping Materials