Shop All Flags
Perfectpatio
31813 2.5 x 4 ft. Nylon U S Flag & Pole Set Decorative Banners & Windsocks
Mfr # PE135974
Zoro # G103703546
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpatio
- MFR # PE135974
- Zoro # G103703546
- UPC # 654204697230
- Country of Origin China
- Category Flags
Description
Features
- Nylon US Banner & 1 Piece 5 ft. Aluminum Pole
- With 2 Way Cast Aluminum Bracket.
- Sleeved Banner Has Embroidered Stars & Sewn Stripes.
- Size - 2.5 x 4 ft.
- Dimension - 63 x 4 x 2 in.
- Item Weight - 2.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Snow Cab (19C30022OEM)
- MTD Rod-Shift (747-1152)
- CORONA TOOLS Bypass Lopper, 3-1/2"Blade L, 32"Overall L (AL15148)
- QRRI 12x14x2 Hush Pad (TF002-12X14-HP)
- IMC-DIP Flag, Indicator, 4-Flag, Prim (I4PF169434)
- CASEYS Buffalo Bills Flag 12x18 Garden Style 2 Sided (3208508407)
- ANNIN FLAGMAKERS Annin Flagmakers 318100 Betsy Ross with Embroidered Stars Cotton Bunting-3 ft. X 5 ft. (318100)
- VALLEY FORGE Spectramax 35232150 Flag, Iowa, 3 ft W, 5 ft H, Nylon (IA3)
- NYLGLO District Of Columbia Flag, 5x8 Ft, Nylon (146480)
- ANNIN FLAGMAKERS Pennant String, Multicolor, 100 ft. (491100)
- CAR DEALER DEPOT Patriotic American, Window Clip-On, U.S. Flag (Per Dozen) Pk (415-AF)
- Perfectpatio Flags