Shop All Shovels and Scoops
Perfectpatio
29 in. Drain Spade
Mfr # PE86271
Zoro # G309987030
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Drain Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfectpatio
- MFR # PE86271
- Zoro # G309987030
- UPC # 654204359794
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Drain Spade Shovel |
Blade Type | Drain Spade |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATERPILLAR CAT Pre-Cut Trimmer Line PreCut 13 ft., 5PK (DA81050)
- GATORADE Beverage Cooler, 3 gal., Orange (50429SM-23)
- RV DESIGNER RV Designer H531 Privacy Latch (H531)
- A & I PRODUCTS Alligator Rivet Plate Lacing pkg. 13" x4.5" x1" (A-1701482)
- PERFECTPATIO 11 x 8.75 x 48 in. Round Point Shovel Steel Long Handle; Assorted (PE155111)
- PERFECTPATIO 48 in. Tapered Shovel Handle, Natural (PE2513047)
- PERFECTPATIO Lawn & Garden GT0111G 10 in. Transplanter Handle (PE1493750)
- FOXY MANUFACTURING Long-Handled Scoop Shovels, Aluminum (707)
- ANVIL Wood Handle Digging Shovel (3589600)
- SEYMOUR MIDWEST #10 Scoop Shovel, Heavy Aluminum Blade, 29 in L Natural Hardwood Handle (49240)
- WESTWARD #10 16 ga Scoop Shovel, Steel Blade, 46-3/4 in L Natural Fiberglass Handle (12U489)
- Perfectpatio Shovels and Scoops