Shop All Butt Hinges
Perfectpatio
1805PPK2 2 in. BiFold Door Hinge
Mfr # PE830688
Zoro # G503703191
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpatio
- MFR # PE830688
- Zoro # G503703191
- UPC # 753153415015
- Country of Origin China
- Category Butt Hinges
Description
Features
- Bi-Fold Door Hinge.
- Non-Mortise Style.
- Yellow Zinc Plated Finish.
- Size - 2 in.
- Dimension - 5.5 x 7 x 0.65 in.
- Item Weight - 0.26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Tailpiece B610084 (B610084)
- NATIONAL HARDWARE V2031 Square Bend Hook Solid Brass Finish, 5PK (N120543)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200C 630)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NBJ9)
- MARLBORO 15/32" W x 2-1/3" H Mill Stainless Steel Weld-On Hinge (4PPR4)
- HAGER Black Nickel Hinge BB127941210D (078224)
- DELTANA Antique Brass Square Hinge, Holes per Leaf: 4 (DE44058TT5)
- PEMKO 2 in W x 3/4 in H Dark Bronze Anodized Continuous Hinge (DFS83CP)
- J.W. WINCO GN237-A4-60-60-A-GS Hinge Stainless (237-A4-60-60-A-GS)
- PROSOURCE Hinge Welding Pln Stl 3X3In (LR-019-PS)
- ZORO SELECT 4 in W x 4 1/2 in H Gray Enamel Door and Butt Hinge (3HUA3)
- Perfectpatio Door Hinges